text.skipToContent text.skipToNavigation

Gedore 2088 Extension Bar 1/4" Drive CrV Steel 150mm


Article number G2279.002.088
Length (m) 150
Isolation protection 1000 V No
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 45
Commodity code
Packed per 1

Specifications

Length (m) 150
Isolation protection 1000 V No
Connection size (mm) 6.3
VDE tested No
Brand Gedore
Weight per piece (g) 45
Commodity code
Type Extension Bar

Article numbers

Article number G2279.002.088
EAN 4010886617021
UBB 240122055553
UNSPSC 27110000
Manufacturer article nr  6170240
Do not close this page. This message will disappear, when the page is fully loaded.