text.skipToContent text.skipToNavigation

Wera 3367 Screwdriver for TORX® screws, stainless, TX 15 x 80 mm


Article number 81929.000.015
Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 80
Grip design 2-components
Blade diameter (mm) 4
VDE tested No
Packed per 1

Specifications

Total length (mm) 178
Size (TX) 15
Isolation protection 1000 V No
Blade length (mm) 80
Grip design 2-components
Blade diameter (mm) 4
VDE tested No
Brand Wera
Weight per piece (g) 45
Commodity code
Model 3367
Type Torx Screwdriver

Article numbers

Article number 81929.000.015
EAN 4013288107503
UBB 500511586942
UNSPSC 27111701
Manufacturer article nr  05032053001
Do not close this page. This message will disappear, when the page is fully loaded.