text.skipToContent text.skipToNavigation

PB Swiss Tools PB 5180 Pozidriv/Slotted Screwdriver PZ1 80mm Blade Length Compact Slim Handle 175mm


Article number
Blade length (mm)
Show all
Design Straight
Screwing system PlusMinus
Weight 35
Total length (mm) 175
Isolation protection 1000 V Yes
Type of shaft Round
Packed per 1

Specifications

Blade length (mm) 80
Design Straight
Screwing system PlusMinus
Weight 35
Total length (mm) 175
Isolation protection 1000 V Yes
Type of shaft Round
Grip design 1-component
With anti-roll protection Yes
VDE tested Yes
Brand Pb swiss tools
Weight per piece (g) 35
Commodity code
Type Pozidriv/Slotted Screwdriver

Article numbers

Article number P0553.001.080
EAN 7610733066674
UBB 500511831488
UNSPSC 27111701
Manufacturer article nr  PB 5180.1-80

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.