text.skipToContent text.skipToNavigation

STAH SCREWDR BIT TORX 14- 1408 T4

Article number G0561.001.408
Screwing system Torx
Total length (mm) 28
Size (TX) 4
Connection size (mm) 4
Commodity code

Specifications

Screwing system Torx
Total length (mm) 28
Size (TX) 4
Connection size (mm) 4
Commodity code

Article numbers

Article number G0561.001.408
EAN 4018754141593
UBB 500501061815
UNSPSC 31161507
Manufacturer article nr  08130004
Do not close this page. This message will disappear, when the page is fully loaded.