text.skipToContent text.skipToNavigation

Wera 950 PKLS L-key, metric, chrome plated, 6 x 180 mm


Article number 2C408457
Wrench width (mm)
Total length (mm)
Design Hook
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 180
With peg No
Packed per 10
Full Box only

Specifications

Wrench width (mm) 6
Total length (mm) 180
Design Hook
Isolation protection 1000 V No
Anti-theft model No
Length long leg (mm) 180
With peg No
Length short leg (mm) 15
VDE tested No
Brand Wera
Weight per piece (g) 42
Commodity code
Model 950 PKLS

Article numbers

Article number 2C408457
EAN 4013288139337
UBB 500643537201
UNSPSC 27111710
Manufacturer article nr  05022046001
Do not close this page. This message will disappear, when the page is fully loaded.