text.skipToContent text.skipToNavigation

Stackable transport container L 800 x W 600 x H 320 mm grey PP LA-KA-PE


Article number 1S820890
Colour Grey
Surface protection Other
With cover lid No
Material Other
With handle Yes
Stackable Yes
Permitted net load (kg) 60
Packed per 1

Specifications

Colour Grey
Surface protection Other
With cover lid No
Material Other
With handle Yes
Stackable Yes
Permitted net load (kg) 60
Transparent No
With lock No
Inner width (mm) 545
Inner height (mm) 305
Outside width (mm) 600
Outside height (mm) 320
Outside depth (mm) 800
Inner depth (mm) 740
Brand La-ka-pe
Weight per piece (g) 4320
Commodity code

Article numbers

Article number 1S820890
EAN 4031022013576
UBB 500581197497
UNSPSC 24102103
Manufacturer article nr  TK800/320-0 GRAU
Do not close this page. This message will disappear, when the page is fully loaded.