text.skipToContent text.skipToNavigation

Stackable transport container L 400 x W 300 x H 320 mm blue PP LA-KA-PE


Article number 2E987647
Colour Blue
Material Other
Stackable Yes
Permitted net load (kg) 45
Inner width (mm) 255
Inner height (mm) 305
Outside width (mm) 300
Packed per 1

Specifications

Colour Blue
Material Other
Stackable Yes
Permitted net load (kg) 45
Inner width (mm) 255
Inner height (mm) 305
Outside width (mm) 300
Outside height (mm) 320
Outside depth (mm) 400
Inner depth (mm) 356
Brand La-ka-pe
Commodity code

Article numbers

Article number 2E987647
EAN 4031022017932
UBB 500581382511
UNSPSC 24102103
Manufacturer article nr  TK400/320-0 BLAU
Do not close this page. This message will disappear, when the page is fully loaded.