text.skipToContent text.skipToNavigation

Bahco Thick Shaped Aluminium Profile Spirit Levels


Article number S5550.000.401
Electronic No
Adjustable No
Length (m) 400
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
With laser No
Packed per 1

Specifications

Electronic No
Adjustable No
Length (m) 400
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
With laser No
Number of hand holes 1
Milled measuring surface Yes
Brand Bahco
Weight per piece (g) 545
Commodity code
Type Magnetic Spirit Level

Article numbers

Article number S5550.000.401
EAN 7314150128358
UBB 500579561258
UNSPSC 27111802
Manufacturer article nr  466-400-M
Do not close this page. This message will disappear, when the page is fully loaded.