text.skipToContent text.skipToNavigation

STAB LEVEL STANDARD 70M 50CM

Article number S6358.000.500
Length (m) 500
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Brand Stabila
Commodity code

Specifications

Length (m) 500
Number of air bubbles 2
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Brand Stabila
Commodity code

Article numbers

Article number S6358.000.500
EAN 4005069021436
UBB 500500804934
UNSPSC 27111802
Manufacturer article nr  02143
Do not close this page. This message will disappear, when the page is fully loaded.