text.skipToContent text.skipToNavigation

STAB LEVEL STANDARD 70 50CM

Article number S6356.000.500
Length (m) 500
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Brand Stabila
Commodity code

Specifications

Length (m) 500
Material Aluminium
Relative accuracy of measurement (mm/m) 0.5
Brand Stabila
Commodity code

Article numbers

Article number S6356.000.500
EAN 4005069022839
UBB 240192042622
UNSPSC 27111802
Manufacturer article nr  02283
Do not close this page. This message will disappear, when the page is fully loaded.