text.skipToContent text.skipToNavigation

Spring plungers with head Steel Black oxide 8MM


Article number
Brand Fabory Approved
D1_MM 8
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 8
Info Application temperature: +80 °C.
Commodity code
Packed per 10
Full Box only

Specifications

Brand Fabory Approved
D1_MM 8
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 8
Info Application temperature: +80 °C.
Commodity code

Dimensions

D1 8
D2 3.95
D3 10
F1 = springiness beginning in N 30
F2 = springiness end in N 90
H 4.5
L1 24
L2 3.2
L3 8

Article numbers

Article number 58550.000.008
UBB 500689848017
UNSPSC 31162807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.