text.skipToContent text.skipToNavigation

Spring plungers with head Steel Black oxide 6MM


Article number
Brand Fabory Approved
D1_MM 6
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 3.6
Info Application temperature: +80 °C.
Commodity code
Packed per 10
Full Box only

Specifications

Brand Fabory Approved
D1_MM 6
Material Steel
Surface treatment Black Oxide
Weight per piece (g) 3.6
Info Application temperature: +80 °C.
Commodity code

Dimensions

D1 6
D2 2.95
D3 8
F1 = springiness beginning in N 10
F2 = springiness end in N 22
H 3.5
L1 20
L2 3.2
L3 6

Article numbers

Article number 58550.000.006
UBB 500689847936
UNSPSC 31162807

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.