text.skipToContent text.skipToNavigation

Split pin (cotter pin) DIN 94 Copper


Article number 50390.040.025
Diameter
Length
Brand Fabory
Material Copper
Weight per piece (g) 3.2
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code
Packed per 100
Full Box only

Specifications

Diameter 4 mm
Length 25 mm
Brand Fabory
Material Copper
Weight per piece (g) 3.2
Info
  • The shape of the split pin ends are at the manufacturer’s discretion.
  • For stainless steel split pins the type of austenitic stainless steel is at the manufacturer’s discretion and may vary from the steel types stated in ISO 3506.
  • The recommended tolerance class for the accommodating hole diameter d (nominal) is H13 for d ≤ 1,2 mm and H14 for bigger diameters.
  • The tolerance class of the nominal length (L) is js17.
Commodity code

Dimensions

a (max.) 4
b ≈ 8
c (max.) 7.4
c (min.) 6.5
d (min.) 3.5
d (max.) 3.7

Standards

DIN 94
ISO 1234
NF E25-774
NEN 182

Article numbers

Article number 50390.040.025
EAN 8715494056007
UBB 500718218422
UNSPSC 31163204
Do not close this page. This message will disappear, when the page is fully loaded.