text.skipToContent text.skipToNavigation

SPIT Chemical fixing threaded rod Stainless steel A4 M16

Article number
Diameter
Show all diameters
Length
Show all lengths
Brand Spit
Material Stainless steel
Approval ETA Option 7
Type no. Maxima
Info
  • M8 - M16 are supplied including setting tool
  • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
  • For further technical data the approval is available on request.

Specifications

Diameter M16
Length 190 mm
Brand Spit
Material Stainless steel
Approval ETA Option 7
Type no. Maxima
Info
  • M8 - M16 are supplied including setting tool
  • For a complete chemical anchor, the capsule and threaded stud (incl. nut and washer), have to be ordered separately.
  • For further technical data the approval is available on request.

Dimensions

Allowable load (kN) 19.8
d-D M16
Depth of drilled hole to deepest point (homin.-homax.) 125
Diameter of clearance hole in the fixture (df) 18
Edge distance (Ccr, N), characteristic 125
Effective anchorage depth (hef.min.-hef.max.) 125
L (mm) 190
Minimal edge distance (Cmin.) 65
Minimal spacing (Smin.) 65
Minimal thickness of concrete element (hmin.) 160
Nominal diameter of drill bit (do) 18
Spacing (Scr, N), characteristic 250
Thickness of the fixture 40
Tightening torque (Nm) 60

Article numbers

Article number 70646.160.001
EAN 3439510524404
UBB 500503080847
UNSPSC 31161601
Manufacturer article nr  52440

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.