text.skipToContent text.skipToNavigation

Raaco Storage Cabinet with 6 Drawers 37.5kg Steel/Polypropylene 255 x 357 x 435mm


Article number 1L083337
Width 357
Height 435
Depth 255
Number of shelves 6
On wheels No
Number of included storage bins 6
Number of drawers 6
Packed per 1

Specifications

Width 357
Height 435
Depth 255
Number of shelves 6
On wheels No
Number of included storage bins 6
Number of drawers 6
With shelf Yes
With wardrobe rod No
Brand Raaco
Weight per piece (g) 8200
Commodity code

Article numbers

Article number 1L083337
EAN 5733439103725
UBB 500645535013
UNSPSC 24112401
Manufacturer article nr  103725
Do not close this page. This message will disappear, when the page is fully loaded.