text.skipToContent text.skipToNavigation

Stahlwille 10750 Socket Wrench 14 x 15mm Chrome Plated 145mm


Article number 6P564485
Length (m) 145
Wrench size large (mm) 15
Wrench size small (mm) 14
Head width large (mm) 22
Wrench depth large (mm) 23
Brand Stahlwille
Weight per piece (g) 0.08
Packed per 1

Specifications

Length (m) 145
Wrench size large (mm) 15
Wrench size small (mm) 14
Head width large (mm) 22
Wrench depth large (mm) 23
Brand Stahlwille
Weight per piece (g) 0.08
Commodity code
Type Socket Wrench

Article numbers

Article number 6P564485
EAN 4018754254941
UBB 500636249491
UNSPSC 27111708
Manufacturer article nr  43331415
Do not close this page. This message will disappear, when the page is fully loaded.