text.skipToContent text.skipToNavigation

Stahlwille 10750 Socket Wrench 20 x 22mm Chrome Plated 170mm


Article number 0G784682
Length (m) 170
Wrench size large (mm) 22
Wrench size small (mm) 20
Head width large (mm) 30
Wrench depth large (mm) 32
Brand Stahlwille
Weight per piece (g) 0.23
Packed per 1

Specifications

Length (m) 170
Wrench size large (mm) 22
Wrench size small (mm) 20
Head width large (mm) 30
Wrench depth large (mm) 32
Brand Stahlwille
Weight per piece (g) 0.23
Commodity code
Type Socket Wrench

Article numbers

Article number 0G784682
EAN 4018754254989
UBB 500636250291
UNSPSC 27111708
Manufacturer article nr  43332022
Do not close this page. This message will disappear, when the page is fully loaded.