text.skipToContent text.skipToNavigation

Gedore Socket Spanner 12 x 13mm Chrome Plated 140mm


Article number
Length (m) 140
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 13
Wrench size small (mm) 12
Head width small (mm) 17
Head width large (mm) 19
Packed per 1

Specifications

Length (m) 140
Right-angled No
Suitable for hexagonal bolts Yes
Wrench size large (mm) 13
Wrench size small (mm) 12
Head width small (mm) 17
Head width large (mm) 19
Wrench depth small (mm) 10.5
Wrench depth large (mm) 11
With tommy bar No
Suitable for tommy bar Yes
Brand Gedore
Weight per piece (g) 105
Commodity code
Type Socket Spanner

Article numbers

Article number G2458.012.013
EAN 4010886652541
UBB 240120087285
UNSPSC 27111708
Manufacturer article nr  6525470

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.