text.skipToContent text.skipToNavigation

Facom Tool Box with 28 Trays Red/Gray 220 x 560 x 238mm


Article number 4E063958
Width 220
Design Tool Box
Height 238
Quality class Other
Padlock shackle No
Rollable No
With shoulder strap No
Packed per 1

Specifications

Width 220
Design Tool Box
Height 238
Quality class Other
Padlock shackle No
Rollable No
With shoulder strap No
Signal-red No
Removable tray No
Total number of compartments 5
With foam Yes
With divider No
With telescopic handle No
Brand Facom
Weight per piece (g) 6350
Commodity code

Article numbers

Article number 4E063958
EAN 3148513242511
UBB 500639522258
UNSPSC 24111507
Manufacturer article nr  BT.13A
Do not close this page. This message will disappear, when the page is fully loaded.