text.skipToContent text.skipToNavigation

Sonic Tool trolley, full S9

Article number 9W726736
Width 589
Height 1035
Depth 532
Type of tyres Full rubber
Material worktop Other
Number of drawers 8
With brake Yes

Specifications

Width 589
Height 1035
Depth 532
Type of tyres Full rubber
Material worktop Other
Number of drawers 8
With brake Yes

Article numbers

Article number 9W726736
EAN 4715898523291
UBB 500678198671
UNSPSC 25191700
Manufacturer article nr  727731
Do not close this page. This message will disappear, when the page is fully loaded.