text.skipToContent text.skipToNavigation

Sonic Tool trolley, full S9

Article number 8Z720079
Number of crosshead screwdrivers PH 5
Number of ring spanners 8
Number of slotted screwdrivers 5
Number of socket inserts 169
Number of socket spanners 6
Number of Torx screwdrivers 9
Total number of tools 378

Specifications

Number of crosshead screwdrivers PH 5
Number of ring spanners 8
Number of slotted screwdrivers 5
Number of socket inserts 169
Number of socket spanners 6
Number of Torx screwdrivers 9
Total number of tools 378
Number of files 5
Number of measuring tools 3
Number of pliers 12
Number of combination spanners 19
Number of hexagonal keys 9
Number of bit inserts 31
Number of ratchets 2
Number of chisels and punches 12
Number of hammers 3

Article numbers

Article number 8Z720079
EAN 4715898523222
UBB 500678224089
UNSPSC 25191700
Manufacturer article nr  737731
Do not close this page. This message will disappear, when the page is fully loaded.