text.skipToContent text.skipToNavigation

Sonic Tool trolley, full S14

Article number 4C396792
Number of crosshead screwdrivers PH 4
Number of ring spanners 22
Number of slotted screwdrivers 6
Number of socket inserts 289
Number of socket spanners 7
Number of open-end spanners 12
Number of Torx screwdrivers 12

Specifications

Number of crosshead screwdrivers PH 4
Number of ring spanners 22
Number of slotted screwdrivers 6
Number of socket inserts 289
Number of socket spanners 7
Number of open-end spanners 12
Number of Torx screwdrivers 12
Total number of tools 533
Number of files 4
Number of measuring tools 5
Number of pliers 10
Number of combination spanners 48
Number of hexagonal keys 18
Number of ratchets 5
Number of chisels and punches 13
Number of hammers 3
Number of saws 1

Article numbers

Article number 4C396792
EAN 4714123786654
UBB 500678238287
UNSPSC 25191700
Manufacturer article nr  753308
Do not close this page. This message will disappear, when the page is fully loaded.