text.skipToContent text.skipToNavigation

Sonic Tool trolley, full S14

Article number 1C056440
Number of crosshead screwdrivers PH 9
Number of hole saws 1
Number of ring spanners 15
Number of slotted screwdrivers 13
Number of socket inserts 579
Number of socket spanners 5
Number of Torx screwdrivers 19

Specifications

Number of crosshead screwdrivers PH 9
Number of hole saws 1
Number of ring spanners 15
Number of slotted screwdrivers 13
Number of socket inserts 579
Number of socket spanners 5
Number of Torx screwdrivers 19
Total number of tools 958
Number of files 5
Number of measuring tools 6
Number of pliers 20
Number of combination spanners 60
Number of hexagonal keys 10
Number of ratchets 8
Number of chisels and punches 16
Number of hammers 5

Article numbers

Article number 1C056440
EAN 4715898546771
UBB 500678244202
UNSPSC 25191700
Manufacturer article nr  795808
Do not close this page. This message will disappear, when the page is fully loaded.