text.skipToContent text.skipToNavigation

Sonic Tool trolley, full S10

Article number 7G335140
Number of crosshead screwdrivers PH 4
Number of ring spanners 15
Number of slotted screwdrivers 6
Number of socket inserts 211
Number of socket spanners 7
Number of open-end spanners 10
Number of Torx screwdrivers 12

Specifications

Number of crosshead screwdrivers PH 4
Number of ring spanners 15
Number of slotted screwdrivers 6
Number of socket inserts 211
Number of socket spanners 7
Number of open-end spanners 10
Number of Torx screwdrivers 12
Total number of tools 391
Number of pliers 12
Number of combination spanners 44
Number of ratchets 4
Number of chisels and punches 13
Number of hammers 3

Article numbers

Article number 7G335140
EAN 4714123791658
UBB 500678224402
UNSPSC 25191700
Manufacturer article nr  739015
Do not close this page. This message will disappear, when the page is fully loaded.