text.skipToContent text.skipToNavigation

Sonic Tool trolley, full S10

Article number 6R897964
Number of crosshead screwdrivers PH 4
Number of ring spanners 8
Number of slotted screwdrivers 6
Number of socket inserts 211
Number of socket spanners 7
Number of open-end spanners 10
Number of Torx screwdrivers 12

Specifications

Number of crosshead screwdrivers PH 4
Number of ring spanners 8
Number of slotted screwdrivers 6
Number of socket inserts 211
Number of socket spanners 7
Number of open-end spanners 10
Number of Torx screwdrivers 12
Total number of tools 369
Number of files 4
Number of measuring tools 1
Number of pliers 6
Number of combination spanners 34
Number of hexagonal keys 10
Number of ratchets 4
Number of chisels and punches 9
Number of hammers 2

Article numbers

Article number 6R897964
EAN 4715898544364
UBB 500678221689
UNSPSC 25191700
Manufacturer article nr  736915
Do not close this page. This message will disappear, when the page is fully loaded.