text.skipToContent text.skipToNavigation

Sonic Paper Holder for NEXT S7/S8/S9/S12/Front S13


Article number 1V833361
Colour Other
Type of accessories/components Other
Material Other
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting Yes
Packed per 1

Specifications

Colour Other
Type of accessories/components Other
Material Other
Accessories Yes
Suitable for perforated backboard Yes
Plug-in mounting No
Screw mounting Yes
Brand Sonic
Weight per piece (g) 290
Commodity code

Article numbers

Article number 1V833361
EAN 4713268487532
UNSPSC 24101706
Manufacturer article nr  48903
Do not close this page. This message will disappear, when the page is fully loaded.