text.skipToContent text.skipToNavigation

Sonic Tool panels, filled 2M

Description

Walldisplay 2 meter with 247 items (inclusive display) 1x Combination pliers 7 1x Rotor ratchet 3/8, 72 teeth 1x Torques wrench 1/2 40-200Nm 1x Waterpump pliers 10 1x Diagonal pliers 7 1x Long Nose pliers 8 1x Bent long nose pliers 8 1x Sand filled hammer 400gr. 1x Machinist Hammer 400gr. Fibre Handle TPR Cover 1x Stoning Hammer 1000 Gr Fibre Handle TPR Cover 1x Swivel handle 3/8 200mmL 1x Spark plug 3/8 clip socket 21mm 1x Spark plug 3/8 clip socket 18mm 1x Spark plug 3/8 clip socket 16mm 1x Universal joint 1/2 1x Universal joint 3/8 1x Universal joint 1/4 1x Extension 1/2 250mmL 1x Extension 1/2 125mmL 1x Extension 3/8 150mmL 1x Extension 3/8 75mmL 1x Extension 1/4 150mmL 1x Extension 1/4 50mmL 1x Sliding T handle 1/2 1x Disc ratchet 3/8, 72 teeth 1x Disc ratchet 1/4, 72 teeth 1x Combination wrench set in pouch, 17-pcs 1x TX wrench, extra long key set 9-pcs 1x 6pcs Screwdriver set TX-H in colour box 1x 6pcs Screwdriver set TX in colour box 1x 6pcs Screwdriver set in colour box 250x Single hook L10 Ø4mm 2x Light box Sonic 1x Volt circuit tester 6-24V 1x Bit socket set 1/4, Hex on rail 9-pcs 1x Socket set 1/4, on rail 10-pcs 1x TX-E socket set 1/4, TX on rail 10-pcs 1x Bit socket set 1/4, TX on rail 10-pcs 1x Screwdriver, PH.0 1x Screwdriver, PH.1 1x Screwdriver, PH.2 1x Screwdriver, slotted 3mm 1x Screwdriver, slotted 4mm 1x Hex ball extra long key set 10-pcs 1x Screwdriver, slotted 6.5mm 1x Socket set 3/8, on rail 10-pcs 1x Socket set 3/8, TX-E on rail 10-pcs 1x Bit socket set 3/8, Hex on rail 10-pcs 1x Bit socket set 3/8, TX on rail 10-pcs 1x Socket 1/2, TX-E set on rail 9-pcs 1x Measuring Tape 5 Meter 1x Locking pliers 10 1x Reversible ratcheting wrench 12pt.19 1x Reversible ratcheting wrench 12pt.17 1x Reversible ratcheting wrench 12pt.13 1x Reversible ratcheting wrench 12pt.10 1x Reversible ratcheting wrench 12pt.8 1x Combination wrench 24 1x Combination wrench 22 1x Combination wrench 21 1x Combination wrench 19 1x Combination wrench 17 1x Combination wrench 16 1x Combination wrench 15 1x Combination wrench 14 1x Combination wrench 13 1x Combination wrench 12 1x Combination wrench 11 1x Combination wrench 10 1x Combination wrench 9 1x Combination wrench 8 1x Combination wrench 7 1x Combination wrench 6 1x Impact socket 1/2, 12pt. deep 36 1x 1/2 12pt. Impact deep socket 35 1x 1/2 12pt. Impact deep socket 34 1x Impact deep socket 1/2, 12pt. 27mm 1x Impact deep socket 1/2, 12pt. 24mm 1x Wheel socket 1/2, 22mm 1x Wheel socket 1/2, 6pt. 21mm 1x Wheel socket 1/2, 6pt. 19mm 1x Wheel socket 1/2, 6pt. 17mm 1x Wheel socket 1/2, 15mm 1x Socket on rail 1/2, 12pt.cs 1x Bit socket TX 1/2, set on rail 10-pcs 1x Bit socket hex set on rail 1/2, 10-pcs 1x Flank socket 1/2, 6 pt. 21mm 1x Flank socket 1/2, 6 pt. 22mm 1x Flank socket 1/2, 6 pt. 24mm 1x Bit set 10mmL 42-pcs 1x Hex ball long key set 10-pcs 1x Impact socket 1/2, 6pt. deep 17mm 1x Impact socket 1/2, 6pt. deep 19mm 1x Impact socket 1/2, 6pt. deep 21mm 1x Combination wrench 18 1x Combination wrench 27 1x Oil filter pliers 12 1x Wire Stripper 10 1x Grip Chisel 190mmL 18 1x Grip Chisel 220mmL 24 1x Grip Pin punch 150mmL 3 1x Grip Pin punch 180mmL 4 1x Grip Pin punch 210mmL 6 1x Feeler gauge 26-pcs. 1x 16 in 1 Ratchet screwdriver 1x Ratchet handle 1/4 -72 teeth 1x Telescopic magnet 1x Ratchet handle 1/2 -45 teeth 1x Ratchet handle 3/8 -45 teeth 1x Ratchet handle 1/4 -45 teeth 1x Flexible ratchet 1/4, 45 teeth 1x Combination wrench 32 1x Combination wrench 30 1x Combination wrench 20 1x Impact socket 1/2, 6pt. deep 32mm 1x Impact socket 1/2, 6pt. deep 30mm 1x Impact socket 1/2, 6pt. deep 27mm etc..

Article numbers

Article number 3V985569
EAN 4715898546979
UBB 500678189431
UNSPSC 25191700
Manufacturer article nr  724705
Do not close this page. This message will disappear, when the page is fully loaded.