text.skipToContent text.skipToNavigation

Stahlwille 50 A 7/8 Socket 7/8" Bi-Hex 18mm Depth 1/2" Square Drive Steel Chrome Plated 42mm


Article number
Length (m) 42
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 18
VDE tested No
Brand Stahlwille
Packed per 1

Specifications

Length (m) 42
Isolation protection 1000 V No
Double hex insert Yes
With joint No
Wrench depth (mm) 18
VDE tested No
Brand Stahlwille
Weight per piece (g) 114
Commodity code
Model 50 A 7/8
Type Socket

Article numbers

Article number G0365.222.001
EAN 4018754007950
UBB 203122116247
UNSPSC 27111704
Manufacturer article nr  03410044

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.