text.skipToContent text.skipToNavigation

Wera 8100 SA 8 Zyklop Metal Ratchet Set with switch lever, 1/4" drive, metric, 28 pieces


Article number 81000.000.008
Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of guiding drills 0
Number of fork spanners 0
Number of wood borers 0
Number of HSS spiral drills 0
Number of cable cutters 0
Number of coaxial tools 0
Number of crosshead screwdrivers PH 0
Number of crosshead screwdrivers PZ 0
Number of hole saws 0
Number of finishing tools fibre optic cable 0
Number of hole edge core drills 0
Number of ring spanners 0
Number of slotted screwdrivers 0
Number of socket inserts 0
Number of socket spanners 9
Number of open-end spanners 0
Number of stone drills 0
Number of step drills 0
Number of Torx screwdrivers 0
Total number of tools 28
Number of files 0
Number of measuring tools 0
Connection size (mm) 6.3
Number of pliers 0
Number of combination spanners 0
Number of Torx sockets 6
Number of hexagonal sockets 13
Number of hexagonal keys 0
Number of adjustable wrenches 0
Number of bit inserts 15
Number of testing tools 0
Number of ratchets 1
Number of tommy bars 0
Number of chisels and punches 0
Number of hammers 0
Number of multifunctional tools 0
Number of saws 0
Brand Wera
Weight per piece (g) 570
Commodity code
Model Switch lever
Type Tool Set

Article numbers

Article number 81000.000.008
EAN 4013288173836
UBB 500625636435
UNSPSC 27111703
Manufacturer article nr  05004018001
Do not close this page. This message will disappear, when the page is fully loaded.