text.skipToContent text.skipToNavigation

Wera 165 i PZ/S VDE Insulated screwdriver for PlusMinus screws (Pozidriv/slotted), # 1 x 80 mm


Article number 2J075184
Blade length (mm)
Design Right
Screwing system PlusMinus
Total length (mm) 178
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Packed per 1

Specifications

Blade length (mm) 80
Design Right
Screwing system PlusMinus
Total length (mm) 178
Isolation protection 1000 V Yes
Clamp feature No
Precision model Yes
Low spark model No
Type of shaft Round
Grip design 2-components
Square drive/hexagon drive over the whole blade No
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Weight per piece (g) 55.7
Commodity code

Article numbers

Article number 2J075184
EAN 4013288102638
UBB 500643277402
UNSPSC 27111701
Manufacturer article nr  05006190001
Do not close this page. This message will disappear, when the page is fully loaded.