text.skipToContent text.skipToNavigation

Bahco Ball Pein Hammers with Hickory Handle


Article number S5076.000.230
Design Ball pein hammer
Length (m) 300
Tip diameter/tip width (mm) 23
Non-rebound No
Low spark model No
Weight total (g) 330
Interchangeable tip No
Packed per 1

Specifications

Design Ball pein hammer
Length (m) 300
Tip diameter/tip width (mm) 23
Non-rebound No
Low spark model No
Weight total (g) 330
Interchangeable tip No
With nail extractor No
With nail holder No
Brand Bahco
Weight per piece (g) 290
Commodity code
Model 479
Type Ball Pein Hammer

Article numbers

Article number S5076.000.230
EAN 7311518025441
UBB 400110105980
UNSPSC 27111602
Manufacturer article nr  479-08
Do not close this page. This message will disappear, when the page is fully loaded.