text.skipToContent text.skipToNavigation

Stahlwille Soft-Face Hammer Nylon Head Wooden Handle 40 x 320mm


Article number G1255.400.002
Design Plastic hammer
Length (m) 320
Tip diameter/tip width (mm) 40
Non-rebound No
Low spark model No
Weight total (g) 546
Interchangeable tip Yes
Packed per 1

Specifications

Design Plastic hammer
Length (m) 320
Tip diameter/tip width (mm) 40
Non-rebound No
Low spark model No
Weight total (g) 546
Interchangeable tip Yes
With nail extractor No
With nail holder No
Brand Stahlwille
Weight per piece (g) 550
Commodity code
Type Soft-Face Hammer

Article numbers

Article number G1255.400.002
EAN 4018754197583
UBB 500570711233
UNSPSC 27111602
Manufacturer article nr  70171040
Do not close this page. This message will disappear, when the page is fully loaded.