text.skipToContent text.skipToNavigation

PB Swiss Tools Drift Punch Set in Blister Pack 1.5mm 2mm 3mm 4mm 5mm 6mm 6-Piece


Article number P0257.002.735
Material Other
Total number of tools 6
Number of drift punches 6
Brand Pb swiss tools
Weight per piece (g) 436
Commodity code
Type Drift Punch Set
Packed per 1

Specifications

Material Other
Total number of tools 6
Number of drift punches 6
Brand Pb swiss tools
Weight per piece (g) 436
Commodity code
Type Drift Punch Set

Article numbers

Article number P0257.002.735
EAN 7610733235360
UBB 500617636997
UNSPSC 27111901
Manufacturer article nr  PB 735.B CN
Do not close this page. This message will disappear, when the page is fully loaded.