text.skipToContent text.skipToNavigation

PB Swiss Tools Pin & Drift Punch Set in Plastic Holder 2mm 3mm 4mm 5mm 6mm 8mm 6-Piece


Article number P0257.001.755
Material Other
Total number of tools 6
Number of drift punches 6
Brand Pb swiss tools
Weight per piece (g) 429
Commodity code
Type Pin & Drift Punch Set
Packed per 1

Specifications

Material Other
Total number of tools 6
Number of drift punches 6
Brand Pb swiss tools
Weight per piece (g) 429
Commodity code
Type Pin & Drift Punch Set

Article numbers

Article number P0257.001.755
EAN 7610733010608
UBB 500501187560
UNSPSC 27111901
Manufacturer article nr  PB 755.BL
Do not close this page. This message will disappear, when the page is fully loaded.