text.skipToContent text.skipToNavigation

PB Swiss Tools SwissGrip Tamper Resistant Torx Screwdriver T15 80mm Blade Length Convex Handle 175mm


Article number
Weight 58
Total length (mm) 175
Size (TX) 15
Blade length (mm) 80
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
Packed per 1

Specifications

Weight 58
Total length (mm) 175
Size (TX) 15
Blade length (mm) 80
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 4
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 58
Commodity code
Type Tamper Resistant Torx Screwdriver

Article numbers

Article number P0509.015.080
EAN 7610733054213
UBB 500505422864
UNSPSC 27111701
Manufacturer article nr  PB 8400.B 15-80

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.