text.skipToContent text.skipToNavigation

Wera 2052 Ball end hexagon screwdriver for electronic applications, 3 x 60 mm


Article number 3C010660
Total length (mm)
Wrench width (mm) 3
Isolation protection 1000 V No
Blade length (mm) 60
Blade diameter (mm) 4
VDE tested No
Brand Wera
Packed per 1

Specifications

Total length (mm) 157
Wrench width (mm) 3
Isolation protection 1000 V No
Blade length (mm) 60
Blade diameter (mm) 4
VDE tested No
Brand Wera
Weight per piece (g) 18
Commodity code
Model 2052 MICRO 1.5X60

Article numbers

Article number 3C010660
EAN 4013288032027
UBB 500643251407
UNSPSC 27111701
Manufacturer article nr  05118096001
Do not close this page. This message will disappear, when the page is fully loaded.