text.skipToContent text.skipToNavigation

Knipex Slotted Screwdriver 10 x 1.6mm 200mm Blade Length Multi-Component Grip 320mm


Article number
Total length (mm)
Show all lengths
Isolation protection 1000 V Yes
Blade length (mm) 200
Blade width (mm) 10
Type of shaft Hexagon
Grip design 2-components
Square drive/hexagon drive Hexagon
Packed per 1

Specifications

Total length (mm) 320
Isolation protection 1000 V Yes
Blade length (mm) 200
Blade width (mm) 10
Type of shaft Hexagon
Grip design 2-components
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade Yes
With anti-roll protection Yes
Brand Knipex
Weight per piece (g) 225
Commodity code
Type Slotted Screwdriver

Article numbers

Article number K1320.100.001
EAN 4003773026396
UBB 419187401544
UNSPSC 27111701
Manufacturer article nr  98 20 10

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.