text.skipToContent text.skipToNavigation

Wera 167 i VDE Insulated screwdriver for TORX® screws, TX 5 x 80 mm


Article number 4I193841
Total length (mm) 161
Size (TX) 5
Isolation protection 1000 V Yes
Blade length (mm) 80
Type of shaft Round
Grip design 2-components
Cap rotatable No
Packed per 1

Specifications

Total length (mm) 161
Size (TX) 5
Isolation protection 1000 V Yes
Blade length (mm) 80
Type of shaft Round
Grip design 2-components
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Wera
Weight per piece (g) 29.2
Commodity code
Model 167 I

Article numbers

Article number 4I193841
EAN 4013288108876
UBB 500643279069
UNSPSC 27111701
Manufacturer article nr  05006181001
Do not close this page. This message will disappear, when the page is fully loaded.