text.skipToContent text.skipToNavigation

Gedore 2160 Screwdriver PH1 80mm Blade Length 3-Component Handle 180mm


Article number
Blade length (mm)
Show all
Screwing system Phillips
Weight 80
Total length (mm) 183
Isolation protection 1000 V No
Clamp feature No
Precision model No
Packed per 1

Specifications

Blade length (mm) 80
Screwing system Phillips
Weight 80
Total length (mm) 183
Isolation protection 1000 V No
Clamp feature No
Precision model No
Low spark model Yes
Grip design Other
Square drive/hexagon drive Hexagon
Square drive/hexagon drive over the whole blade No
Cap rotatable Yes
Continuous blade No
With anti-roll protection Yes
VDE tested Yes
Brand Gedore
Weight per piece (g) 60
Commodity code
Type Screwdriver

Article numbers

Article number G2685.000.001
EAN 4010886825921
UBB 500503781865
UNSPSC 27111701
Manufacturer article nr  1612115

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.