text.skipToContent text.skipToNavigation

Stanley FatMax Pozidriv Screwdriver PZ1 30mm Blade Length Soft Grip


Article number
Blade length (mm)
Show all
Screwing system Pozidriv PZ
Brand Stanley
Weight per piece (g) 45
Commodity code
Model FatMax
Type Pozidriv Screwdriver
Packed per 1

Specifications

Blade length (mm) 30
Screwing system Pozidriv PZ
Brand Stanley
Weight per piece (g) 45
Commodity code
Model FatMax
Type Pozidriv Screwdriver

Article numbers

Article number S4367.408.030
EAN 3253560654085
UBB 500512235481
UNSPSC 27111701
Manufacturer article nr  0-65-408

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.