text.skipToContent text.skipToNavigation

Wera 367 TORX® HF Screwdriver with holding function for TORX® screws, TX 25 x 300 mm


Article number 8Q778882
Total length (mm) 405
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 300
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Packed per 1

Specifications

Total length (mm) 405
Size (TX) 25
Isolation protection 1000 V No
Blade length (mm) 300
Type of shaft Round
Grip design 2-components
Blade diameter (mm) 6
Cap rotatable No
Continuous blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 129.19
Commodity code

Article numbers

Article number 8Q778882
EAN 4013288138408
UBB 500643207292
UNSPSC 27111701
Manufacturer article nr  05028071001
Do not close this page. This message will disappear, when the page is fully loaded.