text.skipToContent text.skipToNavigation

Bahco ERGO™ Hex Ball End Screwdrivers with Rubber Grip, metric 1.5-10 mm


Screwdriver developed according to the scientific ERGO™ process.For hexagonal head screws, ball end, easy to insert in the screw head from a range of angles.For more efficient work than the standard hexagonal and time saver.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.No colour identification in extra small handle, small sizes 1.5, 2.0, 2.5.Flat face to prevent rolling away.Integrated hanging hole.Size 10, in double shape handle for use with both hands for maximum torque power.High performance steel blade with chrome plating for high protection against corrosion, long life tool.Standards: ISO 2936

Article number
Total length (mm)
Show all lengths
Wrench width (mm) 2.5
Blade length (mm) 100
VDE tested No
Brand Bahco
Packed per 1

Specifications

Total length (mm) 212
Wrench width (mm) 2.5
Blade length (mm) 100
VDE tested No
Brand Bahco
Weight per piece (g) 22
Commodity code

Description

Screwdriver developed according to the scientific ERGO™ process.For hexagonal head screws, ball end, easy to insert in the screw head from a range of angles.For more efficient work than the standard hexagonal and time saver.Black oxide tip for higher accuracy.Three-component handle for maximum user comfort, soft material with ridged surface provides superior grip and greater force transmission.Maximum comfort with minimum effort thanks to an ergonomic design.Easy to choose the right tip with the colour-coded handle and permanent symbol on the domed end.No colour identification in extra small handle, small sizes 1.5, 2.0, 2.5.Flat face to prevent rolling away.Integrated hanging hole.Size 10, in double shape handle for use with both hands for maximum torque power.High performance steel blade with chrome plating for high protection against corrosion, long life tool.Standards: ISO 2936

Article numbers

Article number K0113.025.212
EAN 7314151838775
UBB 240125846032
UNSPSC 27111701
Manufacturer article nr  BE-8725

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.