text.skipToContent text.skipToNavigation

Wera 352 Ball end screwdriver for hexagon socket screws, 10 x 150 mm


Article number 0S333544
Total length (mm)
Wrench width (mm) 10
Isolation protection 1000 V No
Blade length (mm) 150
Cap rotatable No
VDE tested No
Brand Wera
Packed per 1

Specifications

Total length (mm) 262
Wrench width (mm) 10
Isolation protection 1000 V No
Blade length (mm) 150
Cap rotatable No
VDE tested No
Brand Wera
Weight per piece (g) 240
Commodity code
Model 352
Type Hexagon Screwdriver

Article numbers

Article number 0S333544
EAN 4013288003829
UBB 500643197212
UNSPSC 27111701
Manufacturer article nr  05022830001
Do not close this page. This message will disappear, when the page is fully loaded.