text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted Screwdriver 2.5 x 0.4mm 80mm Blade Length 1-Component Handle 190mm


Article number
Total length (mm)
Show all lengths
Design Straight
Weight 19
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Precision model Yes
Packed per 1

Specifications

Total length (mm) 190
Design Straight
Weight 19
Blade length (mm) 80
Blade width (mm) 2.5
Blade thickness (mm) 0.4
Precision model Yes
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 3
Brand Pb swiss tools
Weight per piece (g) 19
Commodity code
Type Slotted Screwdriver

Article numbers

Article number P0047.000.080
EAN 7610733001286
UBB 417124230802
UNSPSC 27111701
Manufacturer article nr  PB 160.0-80

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.