text.skipToContent text.skipToNavigation

PB Swiss Tools PB 5192 Pozidriv Screwdriver PZ0 60mm Blade Length Compact Slim Handle 150mm


Article number
Blade length (mm)
Show all
Design Straight
Screwing system Pozidriv PZ
Weight 23
Total length (mm) 150
Isolation protection 1000 V Yes
Type of shaft Round
Packed per 1

Specifications

Blade length (mm) 60
Design Straight
Screwing system Pozidriv PZ
Weight 23
Total length (mm) 150
Isolation protection 1000 V Yes
Type of shaft Round
Grip design 2-components
With anti-roll protection Yes
VDE tested Yes
Brand Pb swiss tools
Weight per piece (g) 23
Commodity code
Type Pozidriv Screwdriver

Article numbers

Article number P0552.000.060
EAN 7610733062539
UBB 500502099368
UNSPSC 27111701
Manufacturer article nr  PB 5192.0-60

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.