text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted Screwdriver 2mm 100mm Blade Length 1-Component Handle 205mm


Article number
Total length (mm)
Show all lengths
Design Straight
Weight 84
Blade length (mm) 100
Blade width (mm) 5.3
Blade thickness (mm) 2
Type of shaft Round
Packed per 1

Specifications

Total length (mm) 205
Design Straight
Weight 84
Blade length (mm) 100
Blade width (mm) 5.3
Blade thickness (mm) 2
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 9
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 84
Commodity code
Type Slotted Screwdriver

Article numbers

Article number P0044.000.007
EAN 7610733001934
UBB 417125140786
UNSPSC 27111701
Manufacturer article nr  PB 196.7-100

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.