text.skipToContent text.skipToNavigation

Wera 2050 PH Screwdriver for Phillips screws for electronic applications, PH 0 x 40 mm


Article number 3Q500465
Blade length (mm)
Design Right
Screwing system Phillips
Total length (mm) 157
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Packed per 1

Specifications

Blade length (mm) 60
Design Right
Screwing system Phillips
Total length (mm) 157
Isolation protection 1000 V No
Clamp feature No
Precision model Yes
Low spark model No
Grip design 2-components
Blade diameter (mm) 3
Square drive/hexagon drive over the whole blade No
With anti-roll protection Yes
VDE tested No
Brand Wera
Weight per piece (g) 156
Commodity code
Model 2050
Type Phillips Screwdriver

Article numbers

Article number 3Q500465
EAN 4013288194800
UBB 500686618884
UNSPSC 27110000
Manufacturer article nr  05118026001
Do not close this page. This message will disappear, when the page is fully loaded.