text.skipToContent text.skipToNavigation

PB Swiss Tools Slotted Screwdriver 2 x 0.3mm 70mm Blade Length 1-Component Handle 145mm


Article number
Total length (mm)
Show all lengths
Design Straight
Weight 14
Isolation protection 1000 V No
Blade length (mm) 70
Blade width (mm) 2
Blade thickness (mm) 0.3
Packed per 1

Specifications

Total length (mm) 145
Design Straight
Weight 14
Isolation protection 1000 V No
Blade length (mm) 70
Blade width (mm) 2
Blade thickness (mm) 0.3
Precision model No
Type of shaft Round
Grip design 1-component
Blade diameter (mm) 2.5
Square drive/hexagon drive None
Cap rotatable No
With anti-roll protection Yes
Brand Pb swiss tools
Weight per piece (g) 12
Commodity code
Type Slotted Screwdriver

Article numbers

Article number P0000.000.070
EAN 7610733000012
UBB 417124100120
UNSPSC 27111701
Manufacturer article nr  PB 100.00-70

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.