text.skipToContent text.skipToNavigation

Sonic NEXT S12 toolbox empty


The Sonic NEXT S12 toolbox is one of our bestsellers for technicians looking for an intermediate to advanced toolset. This toolbox is useful for additional width in storage, while still allowing for a slim design in its depth. At 100cm width and only 52cm deep, it’s the right balance between design, quality and price for utilizing small spaces to store and still transport around a workshop. Reinforced stainless steel worktop with integrated side pockets Spray can holder and paper roll holder 4 heavy duty casters with 300kg loading capacity each 7 shallow drawers, and 1 deep drawer Shallow drawers are equipped with 60kg telescopic ball bearing slides Deep drawers are equipped with 120kg double slides Advanced drawer blocking system for anti-tilt protection Total loading capacity of 900kg

Article number 2F772043
Brand Sonic
Weight per piece (g) 116000
Commodity code
Packed per 1

Specifications

Brand Sonic
Weight per piece (g) 116000
Commodity code

Description

The Sonic NEXT S12 toolbox is one of our bestsellers for technicians looking for an intermediate to advanced toolset. This toolbox is useful for additional width in storage, while still allowing for a slim design in its depth. At 100cm width and only 52cm deep, it’s the right balance between design, quality and price for utilizing small spaces to store and still transport around a workshop.

  • Reinforced stainless steel worktop with integrated side pockets
  • Spray can holder and paper roll holder
  • 4 heavy duty casters with 300kg loading capacity each
  • 7 shallow drawers, and 1 deep drawer
  • Shallow drawers are equipped with 60kg telescopic ball bearing slides
  • Deep drawers are equipped with 120kg double slides
  • Advanced drawer blocking system for anti-tilt protection
  • Total loading capacity of 900kg

Article numbers

Article number 2F772043
EAN 4713268482896
UNSPSC 27110000
Manufacturer article nr  4737318
Do not close this page. This message will disappear, when the page is fully loaded.