text.skipToContent text.skipToNavigation

Bahco 1/4" Standard Bit and Socket Set for Slotted/Phillips/Pozidriv/TORX®/Hex Head Screw - 26 Pcs


Article number 8Z664217
Heating- + sanitary mechanic set No
Electrician set No
Number of socket inserts 5
Total number of tools 26
Number of bit inserts 19
Number of ratchets 1
Brand Bahco
Packed per 1

Specifications

Heating- + sanitary mechanic set No
Electrician set No
Number of socket inserts 5
Total number of tools 26
Number of bit inserts 19
Number of ratchets 1
Brand Bahco
Weight per piece (g) 300
Commodity code

Article numbers

Article number 8Z664217
EAN 7314151849276
UBB 500657409826
UNSPSC 27110000
Manufacturer article nr  2058/S26
Do not close this page. This message will disappear, when the page is fully loaded.